Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

High-temperature silicone Trigger-operated pressurised RTV

For detailed information, other images and documents, please select individual articles from the following table.

High-temperature silicone Trigger-operated pressurised RTV

Pressurised, non-corrosive, neutral silicone that maintains its flexibility at high temperatures of up to 300 °C. Ideal for multiple industrial applications and automotive use.
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
Easy-to-apply format.


  • Practical container with built-in applicator that keeps the product under pressure, helping bead formation.


Premium quality, with excellent elasticity and resistance to chemicals and the environment.


  • 450 % elasticity.

  • Resistant to temperatures from -60 °C to 300 °C, with the ability to withstand temperature peaks.

  • Highly resistant to diesel, fresh and salt water, gas, vapours and UV rays.


Non-corrosive.


  • Releases no acid and can be applied on sensitive metals.

  • Almost odourless when drying.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.